Milwaukee® 2457-20 M12™ 3/8" Ratchet (Bare Tool Only)

Rollover image to zoom in

Click image to enlarge

Milwaukee® 2457-20 M12™ 3/8" Ratchet (Bare Tool Only)

Item #: WBB585769

Available on or around 03/20/2019 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $271.91 Save up to 31%
Price: $ 187.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
The M12™ Cordless 3/8" LITHIUM-ION Ratchet is the most compact and powerful ratchet in its class. At only 10-3/4" long and 1.9 lbs, this lightweight tool is the ideal fastening solution for automotive mechanics and maintenance & repair professionals desiring maximum performance, portability and productivity. The compact 3/4" low profile head design allows users to work in the tightest of spaces or engine bays. The M12™ Cordless 3/8" Ratchet utilizes a powerful 12V motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet with freedom from the air hose. The variable speed metal trigger and re-inforced steel housing provide maximum control and durability with any application. The 2457-20 delivers best in class power, speed, and durability in an extremely compact form, maximizing productivity for the end user.

Features:
  • Compact Low-Profile Head Design: 3/4" head for extremely tight spaces
  • Powerful 12V Motor: Delivers up to 35 ft-lbs of torque
  • Superior Fastening Speed: 250 RPM
  • Variable Speed Metal Trigger: Greater control and durability
  • On Board Fuel Gauge: Displays remaining run-time
  • Built-in LED Light: Illuminates work area and tight dark spaces
  • Re-inforced steel housing for added durability and strong cranking forces
  • Bare Tool Only. Battery & Charger Sold Separately

Product Specifications

    • BRANDMilwaukee®
    • MANUFACTURERS PART NUMBER2457-20
    • OPENING SIZE--
    • OPENING TYPE--
    • SOCKET / WRENCH POINTS--
    • COLOR FINISHRed
    • DRIVE SIZE INCHES3/8 (.95 cm)
    • SIZE INCHES--
    • OVERALL LENGTH INCHES--
    • CONSTRUCTION--
    • TIP TYPE--
    • CHARGE TIME30 Minutes
    • JAW CAPACITY INCHES--
    • SIZE MM--
    • TIP SIZE--
    • TYPERatchet
    • TORX SIZE--
    • FEMALE DRIVE SIZE INCHES--
    • MALE DRIVE SIZE INCHES3/8 (.95 cm)
    • STYLEBare Tool
    • REVERSIBLEYes
    • RATCHETINGYes
    • MEASURING SYSTEM--
    • IMPACT APPROVEDYes
    • SET SIZE RANGE--
    • VOLTS12