Power Grinders
Price
Makita® 6" SJS Cut-Off Angle Grinder, 9566CV, 12 Amp, 4,000-9,000 RPM, Var. Speed, 5/8"-11
Voltage
120 V
No Load Speed
4,000 - 9,000 RPM
Size
6 in
Lock On
Yes
Voltage
120 V
No Load Speed
12,000 RPM
Size
4-1/2 in
Lock On
Yes
DeWALT® FLEXVOLT® 60V MAX Cordless Grinder W/Brake Kit & 2 Batteries, Brushless, 4.5"-6"
Voltage
60 V
No Load Speed
9,000 RPM
Size
4-1/2 - 6 in
Lock On
Yes
Makita® 5" SJS Angle Grinder, 9565CV, 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8"-11
Voltage
120 V
No Load Speed
2,800 - 10,500 RPM
Size
5 in
Lock On
Yes
Voltage
120 V
No Load Speed
11000 RPM
Size
4-1/2 in
Lock On
Yes
Voltage
120 V
No Load Speed
10,000 RPM
Size
5 in
Lock On
Yes