Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Milwaukee 2494-22 M12 Cordless 2-Tool Combo Kit

Milwaukee 2494-22 M12 Cordless 2-Tool Combo Kit

Item #: WB602198

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 245.95
Product Information
Customer Review
Product Q&A
Milwaukee® 2494-22 M12™ Cordless Lithium-Ion 2-Tool Combo Kit

The 2494-22 M12™ Cordless LITHIUM-ION 2-Tool Combo Kit includes the 3/8" Drill Driver and the 1/4" Hex Impact Driver (2450-20). The innovative M12™ cordless LITHIUM-ION system is designed to deliver the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM™, the M12™ cordless LITHIUM-ION system offers unmatched power, speed, and tool belt portability.

Features:
  • M12™ 3/8" Drill Driver delivers best-in-class 275 in-lbs. of peak torque, 0-400 / 0-1,500 RPM at just 2.6 lbs
  • M12™ 1/4" Hex Impact Driver delivers best-in-class 850 in-lbs. of torque at only 2.3 lbs. and 0-2000 RPM for fast driving
Includes:
  • 2410-20 M12™ 3/8" Drill Driver
  • 2450-20 M12™ 1/4" Hex Impact Driver
  • (2) 48-11-2401 M12™ REDLITHIUM™ Batteries
  • 48-59-2401 M12™ 30-Minute Charger
  • Contractor Bag
Documents
SDS

Documents are in PDF format

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

compra de producto

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.