Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah - Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

Makita XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah - Pkg Qty 1

Item #: WB700187

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 428.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Makita XT269M 18V Brushless Cordless Hammer Drill & Impact Driver Combo Kit 4.0Ah

Makita has the world’s largest 18V cordless tool line-up, and the 18V LXT® Lithium-Ion Cordless 2-Piece Combo Kit packs two compact cordless tools with efficient brushless motors for a full range of drilling, driving, and fastening applications. The XT269M includes a versatile ½” hammer driver-drill with all-metal gear construction for applications in wood, metal and masonry. The powerful impact driver weighs only 3.3 lbs. (with 4.0Ah battery), yet delivers a full 1,500 in.lbs. of torque. Both tools are equipped with an efficient and compact brushless motor that is engineered for longer run time, increased power and speed, and longer tool life. The 18V LXT® 4.0Ah battery has a category-leading charge time of only 40 minutes for less downtime and increased productivity, and includes an on-board L.E.D. charge level indicator for increased convenience.

Features:
  • IPL06 designed specifically for dimmable LED and CFL lamps as well as incandescent
  • Efficient BL™ Brushless motor is electronically controlled to optimize battery energy use for up to 50% longer run time per charge
  • The BL™ Brushless Motor eliminates carbon brushes, enabling the BL™ Motor to run cooler and more efficiently for longer life
  • The electronically-controlled BL™ Brushless Motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • Variable 2-speed 1/2" Hammer Driver-Drill XPH12Z, (0-500 & 0-2,000 RPM) with BL™ Brushless Motor delivers 530 in.lbs. of Max Torque; weighs only 4.2 lbs. with battery
  • Variable speed Impact Driver XDT13Z, (0-3,400 RPM & 0-3,600 IPM) with BL™ Brushless Motor delivers 1,500 in.lbs. of Max Torque; weighs only 3.3 lbs. with battery
  • 18V LXT® Lithium-Ion 4.0Ah battery BL1840B features an integrated L.E.D. battery charge level indicator
  • 18V LXT® Lithium-Ion 4.0Ah battery BL1840B provides up to 35% more run time per charge*
  • 18V LXT® Lithium-Ion 4.0Ah battery BL1840B reaches a full charge in 40 minutes or less
  • Rapid Optimum Charger DC18RC, communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • Rapid Optimum Charger has a built-in fan which cools the battery for faster, more efficient charging
  • 3-year limited warranty on tool, battery and charger
Documents

Documents are in PDF format

Product Specifications

    • DESCRIPTION2-Tool Combo Kit
    • MANUFACTURERS PART NUMBERXT269M
    • VOLTAGE18V
    • INCLUDESHammer Driver-Drill, Impact driver, (2) Battery, Charger, Case
    • BRANDMakita®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.