Hammer Drills & Rotary Hammers
Brand
Price
Chuck Size
1/2 in
Rate Of Impact (BPM)
32,000
Speed
0 - 2,000 rpm
Voltage
18 V
DeWALT® 20V MAX Cordless Rotary Hammer Kit w/Dust Collection, 1", Brushless, SDS 3 Mode, Li-Ion
Chuck Size
1 in
Rate Of Impact (BPM)
0 - 4,600
Speed
Variable ft/min
Voltage
20 V
DeWALT® Combination Hammer, 1-9/16", SDS Max, Integral Clutch, Variable Speed, 540 RPM, 10.5A
Chuck Size
1-9/16 in
Rate Of Impact (BPM)
3150
Speed
Variable ft/min
Voltage
120 V
DeWALT DCH273B 20V MAX XR Li-Ion 1 in. Cordless SDS-plus Brushless L-Shape Rotary Hammer (Tool-Only)
Chuck Size
1 1/8 in
Rate Of Impact (BPM)
0 - 1,100
Speed
0 - 1,100 rpm
Voltage
20 V
DeWALT DCH273P2 20V Max XR Brushless 1" L-Shape SDS Plus 3 Mode Rotary Hammer Kit
Chuck Size
1 in
Rate Of Impact (BPM)
0 - 4,500
Speed
0 - 1,200 rpm
Voltage
20 V
DeWALT® XTREME 12V MAX Cordless Hammer Drill Kit, 3/8", Brushless, Li-Ion, 2-Speed
Chuck Size
3/8 in
Rate Of Impact (BPM)
25500
Speed
25500 ft/min
Voltage
12 V