Wire & Solid Shelves

Wire & Solid Shelves

Customize Wire Shelving units with an additional wire & solid shelves that adjusts without tools at 1" increments.

Shelves adjust without disassembly and include 4 plastic snap-on sleeves. Available in 8 finishes:

- Chrome has an attractive appearance for retail display and is sturdy for warehouse use.
- Poly-Z-Brite (Clear Epoxy) includes a 15 Year Limited Warranty against corrosion.
- Stainless Steel (Brushed Finish) is resilient to extreme temperature and moisture.
- Nexelate (Silver Epoxy) is NSF listed for both wet and dry applications comes with a 7 Year Limited Warranty against corrosion.
- Nexelon (Blue Epoxy) is protected by Nexgard, an anti-microbial agent that protect the surface from bacteria, mold and mildew and includes a Limited Lifetime warranty against rust and corrosion..
- Black Epoxy is guarenteed against corrosion for 7 full years in dry storage applications.
- Green Epoxy includes a 15 Year Limited Warranty against corrosion.
- Galvanized Solid Shelves are great for storage of coolers & freezers. 10 Year Limited Warranty against corrosion. Includes a clear epoxy coated finish.


TYPE
  • TYPE
W"
  • W"
D"
  • D"
FINISH/TYPE
  • FINISH/TYPE
CAP. LBS.
  • CAP. LBS.
COMPARE DIMENSIONS PRICE
TYPE W" D" FINISH/TYPE CAP. LBS. MFG. # IMAGE MODEL QTY 1-6 7+
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
107.21.16.70, 70.132.60.133:27