Nexel® - Heavy Duty Mobile Wire Dunnage Racks

Nexel® - Heavy Duty Mobile Wire Dunnage Racks

Low Profile Mobile Dunnage Racks Maximize Storage Space, While Allowing You To Keep The Floor Clear.

The open front, 3 sided frame design of these NSF Approved steel dunnage racks allow for easy cleaning underneath. Heavy duty dunnage racks include a removable top deck, frame, post caps and adjustable floor levelers. These mobile racks include 5" diameter x 1-1/4" thick polyurethane stem casters with protective bumpers. Measures 12"H overall. These steel racks feature Global¬ís Nexelon powder epoxy finish that is back with a Lifetime Limited Warranty against corrosion and NexGard®, an antimicrobial agent that protects epoxy coating from bacteria, mold and mildew . Dunnage racks are available in a capacity range between 1,000 and 1,200 lb.


W"
  • W"
D"
  • D"
WHEEL TYPE
  • WHEEL TYPE
COMPARE DIMENSIONS
W" D" H" WHEEL TYPE CAPACITY LBS. IMAGE MODEL QTY PRICE
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
54.80.82.9:44