Rubbermaid® Tilt Trucks with Fork Pockets

Rubbermaid® Tilt Trucks with Fork Pockets

These Rubbermaid Plastic Tilt Trucks Are Fully Compatible With Forklifts, Allowing Easy Transport And Dumping Of Heavy Loads.

Easily transport heavily loaded tilt trucks where you need them with these forkliftable plastic tilt trucks. Tilt trucks feature 5-5/8"W x 2-3/4"H welded steel fork pockets that allow easy transport by forklift, helping to reduce transportation time, fatigue and injuries. Constant force design permits controlled dumping. Forklift plastic tilt trucks are made of seamless rotationally molded polyethylene that is easy to clean and corrosion resistant. Steel frame has a scratch resistant powder coat finish. 1-½ cubic yard hopper requires 48"L forklift forks; ½ and 1 cubic yard hoppers accept 42"L or 48"L forks.


COMPARE CAPACITY OVERALL DIMENSIONS WHEEL TILT TRUCK HINGED LID
TILT TRUCK TYPE CU. YDS. LBS. L" W" H" FRONT DIA." BACK DIA." TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
3.80.224.52, 70.132.32.132:27