CECOR® Dumping Truck

CECOR® Dumping Truck

CECOR® Dumping Truck Is Used For Applications Including Maintenance, Waste Management, Sanitation, And More.

CECOR® dumping truck is made of steel for long lasting durability and dependability. Trucks are designed for collecting bulk content and waste for convenient transport and disposal. Unit design allows convenient loading access, maximizes storage capacity, and minimizes footprint. Low height accommodates machine tool discharge and other low-clearance plant equipment. Includes push handles for ergonomic handling and dumping control. Features swivel casters for convenient mobility and maneuverability. Available types include Heavy Duty Dumping Cart, Heavy Duty Low-Profile Cart, Heavy Duty Low-Profile Dump Cart, and Heavy Duty Low Profile Dumping Cart. Handle types are Removable and Removable Push Handle Fits Sockets At Both Ends of Container. Weight capacities are 1000 and 1500 lbs. Gallon capacities range from 31.5 to 101.57. Wheel diameters are 4", 5", and 6". Color finish is Black. Dimensions vary per model.


COMPARE DIMENSIONS CAPACITY WHEEL
TYPE L" W" H" OVERALL H" FRONT LIP H" HANDLE TYPE LBS. GAL. CUBIC YARDS CUBIC FEET GAUGE WHEEL TYPE WHEEL DIA." IMAGE MODEL QTY PRICE
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
3.80.224.52, 70.132.33.132:27