Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap)

Boltless Heavy Duty Metal Shelving with Steel Deck (4,000 lb max shelf cap)

High Capacity Boltless Metal Shelving Is Used For Applications That Require The Heaviest Capacities.

Extra strength boltless shelving units withstand dies, fixtures, jigs and other heavy material. Made using heavy duty steel with a tough powder coat finish. 16 gauge steel shelves are reinforced with 14 gauge double rivet steel beams for maximum strength. Includes 5 height adjustable shelves that adjust at 1-1/2" increments. 14-gauge formed angle uprights provide strength and rigidity. Boltless shelving is easy to assemble without the use of nuts, bolts or tools.


W"
  • W"
D"
  • D"
H"
  • H"
MFG PART NUMBER
  • MFG PART NUMBER
SHELF CAPACITY LBS.
  • SHELF CAPACITY LBS.
COMPARE DIMENSIONS
W" D" H" MFG PART NUMBER SHELF CAPACITY LBS. SHELF QUANTITY IMAGE MODEL QTY PRICE EACH
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
54.226.64.30, 70.132.60.133:26