Poly-Z-Brite® (Clear Epoxy) 74" High Wire Shelving
Nexel®74" High Poly-Z-Brite® (Clear Epoxy) Wire Shelving Provides an Attractive Finish That is Guaranteed to Last for Years of Use.The Poly-Z-Brite® finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features NEXGard®, an anti-microbial agent that protects the epoxy coating from bacteria, mildew, and mold growth. True powder-epoxy over zinc-chromate electroplating ensures a durable finish that resembles chrome. All units are NSF Certified, can be used for retail display, and can also handle extreme temperatures and moisture making it ideal for dry storage, coolers, and freezers. Open wire design minimizes dust accumulation while maximizing ventilation and visibility. Easy-slide shelf surface facilitates loading and unloading. Wire shelves adjust at 1" increments.
Starter Unit includes 4 posts with leveling feet, 4 - 5 wire shelves depending on the model, and plastic snap on sleeves to secure shelves to posts.
Add-On Unit includes 2 posts with leveling feet, 4 or 5 wire shelves, plastic snap on sleeves, and S-hooks to join units.
Individual Shelves include snap-on sleeves.
Available in 24, 30, 36, 42, 48, 54, 60, and 72" widths, 14, 18, 21, and 24" depths, and 600 and 800 lb. shelf load capacities.
close ➡