Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
75 to 90 Minute Fire Rated Gun Safes

75 to 90 Minute Fire Rated Gun Safes

75 to 90 Minute Fire Rated Gun Safes Provide Weapon Security for Applications Including Commercial, Residential, Security, and more.

75 to 90 minute fire rated gun safes are made of steel for strength and durability. Safes ensure vandalism, theft, and fire protection for handguns, rifles, ammunition, and more. Easily programmable, five button mechanical lock provides firearm security and access. Quick release mounting brackets secure safe to desks and shelves. Anti-pry bracket provides additional theft security. Felt lined tray prevents interior content damage. Lock types are Combination Lock, Electronic Keypad Lock, and Mechanical Combination Lock/Electronic Keypad Lock. Fire ratings are 75 Min. @ 1400°F, 90 Min. @ 1200°F, and 90 Min. @ 1200°F. Capacities range from Up to 24 Guns to Up to 69 Guns. Color finishes are Gray Pebble, Gun Metal Gray, Gun Metal Gray Gloss, Hammertone Black, and Silver Gray. Dimensions vary per model.


OUTSIDE W"
  • OUTSIDE W"
OUTSIDE D"
  • OUTSIDE D"
CAPACITY
  • CAPACITY
LOCK TYPE
  • LOCK TYPE
COLOR
  • COLOR
COMPARE OUTSIDE INSIDE GUN
W" D" H" W" D" H" CAPACITY LOCK TYPE FIRE RATING COLOR BRAND IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
18.212.92.235, 54.239.145.70:26