Take 15% off your entire order!

Offer applied at checkout

Global - Made in USA - Pre-Configured Pallet Rack Starter & Add-On Units

Global - Made in USA - Pre-Configured Pallet Rack Starter & Add-On Units

Global - Made in USA - Pre-Configured Pallet Rack Starter and Add-On Units Accommodate Warehouses and Factories In Need of Package Storage.

Global - Made in USA - Pre-Configured Pallet Rack Starter and Add-On Units Support Moderate to Heavy Packages. These pre-configured starter and add-on industrial storage rack systems are constructed of durable heavy gauge steel for years of service. Heavy duty, one-piece 13 gauge steel uprights allow height adjustments at 2" increments for easy pallet rack beam adjustment. High strength 15 gauge steel beams have a 1-5/8"H step beam design that accommodates cross bars and decking. Beams provide secure connection to upright frame using a positive 6-way locking action; right to left, front to back and up and down. Lock automatically snaps into place and secures beam. Welded braces provide maximum rigidity and stability. 3-1/4" x 4-1/4" x 12 gauge welded base plate anchors upright to floor and distributes weight evenly. Uprights feature a long lasting epoxy finish. The pallet should overhang the frame by 3" front and back. Interchangeable with Teardrop styles of the following manufacturers: Interlake, Kingway, Steel King, USP, Wireway/Husky, Unarco and Speed Rack. Starter Unit includes 2 upright frames and 2 pairs of shelf beams. Add-On Units include 1 upright frame and 2 pairs of shelf beams. Easy assembly.

Capacity based on 36" beam level spacing.

Global – Pallet Rack Disclaimer:
If seismic conditions apply, verification of capacities must be confirmed with a seismic engineer. Global is not responsible for engineering, installation and/or application of this material. Global is not responsible for permits. It is the full responsibility of the customer to check the contents and quantities. The (lbs) capacity rating (s) provided are for reference only. These ratings apply to static (non- seismic) conditions only.