Pass Through Specimen Cabinets

Pass Through Specimen Cabinets

Specimen Cabinet Provides A Convenient Passage From Patient Area Into Laboratory.

Made of 22 gauge type 304 stainless steel Exposed surfaces have a #4 satin finish. Doors are attached with a full length 3/16" dia. stainless steel piano hinge and close using a spring tensioned interlocking mechanism that prevents both doors from simultaneous opening. Cabinet has a self-closing door that prevents both doors from being opened at the same time. Includes a removable stainless steel tray. Mounts in wall thickness of 1-3/4" to 5-1/2". Fixed trim is 1"W formed from one-piece for strength. Each door includes an international decal for identifying usage.


W"
  • W"
D"
  • D"
H"
  • H"
WALL THICKNESS
  • WALL THICKNESS
LOCK
  • LOCK
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
BRAND W" D" H" WALL THICKNESS LOCK COLOR IMAGE MODEL QTY PRICE
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
54.81.150.27:62