Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ Large Lockable Roll Top Shelf, 36"W x 9"D x 19"H, White

TrippNT™ Large Lockable Roll Top Shelf, 36"W x 9"D x 19"H, White

Item #: WBB1915987

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $533.41 Save up to 7%
Price: $ 493.95
Product Information
Customer Review
Product Q&A
Accessories
TrippNT™ Large Lockable Roll Top Shelf, 36"W x 9"D x 19"H, White

Features:
  • Lockable roll top doors protect and secure supplies
  • HDPE top, sides, shelves and bottom
  • Keeps benchtop clean, neat and organized
  • Lockable shelves secure valuables
  • Reduces clutter
  • Chemically resistant HDPE
  • Roll top door disappears when open
  • Built in cam lock with 2 keys
  • 3 shelves; 1 roll top door

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50314
    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES9 (22.86 cm)
    • HEIGHT INCHES19 (48.26 cm)
    • COLOR FINISHWhite
    • CONSTRUCTIONPolyethylene
    • SHELF QUANTITY3
    • ASSEMBLYAssembled
    • TYPERoll Top Shelf
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.