x

Take 15% off your entire order!

Offer applied at checkout

Penco® Vanguard™ Executive Lockers

Penco® Vanguard™ Executive Lockers

Executive Lockers Are 24" Wide To Provide Extra Storage Space For Various Applications.

Executive lockers provide optimum storage space for all your locker room needs. Perfect for gyms, spas and other locker room facilities with showers. Steel lockers are made from prime grade cold rolled steel. Welded door frames feature mortise and tenon construction for strength. 16 gauge steel doors are louvered for ventilation and use 5-knuckle hinges for increased strength. Recessed handle offers quick and easy door operation using spring-loaded latch clips. Latch channels feature unique nylon glides and latch hooks include rubber bumpers to reduce noise and offer quiet operation. Executive lockers feature a full width top shelf and an option combination brush tray and towel bar (sold separately). Left storage compartment includes a locking cabinet and 4 open fixed height shelves. Right storage compartment includes 2 single prong coat hooks and a garment bar for wardrobe storage. Includes number plates; Note: Specify number at time of order. Powder coat finish. Available with or without 6 H Legs. Legs add 6" to overall height. Choose between Ready-to-Assemble and Assembled Lockers. Assembled lockers are not returnable.