Sandusky All-Welded Mobile Storage Cabinets

Sandusky All-Welded Mobile Storage Cabinets

Sandusky All-Welded Mobile Storage Cabinets Provide Convenient Content Storage and Mobility For Offices, Warehouses, and more.

These cabinets are ANSI/BIFMA certified and hold up to a 230 lb. capacity. Shelves adjust on 2 centers. Double doors lock with 3 point latching and recessed handles prevent banging and catching with a flush surface. Steel constrruction provides long lasting durability. The 5 polypropylene swivel casters (2 with brakes) are attached with a 6 W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Push Handle sold separately. Fits 24"D models. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. Available color finishes are Black, Blue, Burgundy, Charcoal, Green, Gray, Putty, Red or Sand. Ships assembled.


W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE OVERALL DIMENSIONS PUSH HANDLE
W" D" H" OPENINGS ADJ. SHELVES COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
3.231.228.109, 70.132.60.137:27