Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
V2 Readers® Eyewear Clear +1.5 Lens , Black Frame - Pkg Qty 6

V2 Readers® Eyewear Clear +1.5 Lens , Black Frame - Pkg Qty 6

Item #: WBB614811

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.00
Product Information
Customer Review
Product Q&A
Accessories
V2 Readers® Eyewear Clear +1.5 Lens, Black Frame

Strategic placement of lens insert is out of the user's direct line of vision. Adjustable lens pitch, nose pad and temples.

Product Specifications

    • BRANDPyramex Safety
    • DESCRIPTIONV2 Readers® Eyewear Clear +1.5 Lens
    • MANUFACTURERS PART NUMBERSB1810R15
    • PACKAGE QUANTITY1
    • STYLEV2 Reader
    • TYPEReader Safety Glasses
    • FRAME CONSTRUCTIONPolycarbonate
    • ADJUSTABLE TEMPLENo
    • FOAM PADDINGNo
    • DIOPTER STRENGTH+1.5
    • APPROVALANSI/SEA Z87.1-2010 High Impact Requirements
    • HARD-COATYes
    • ANTI-FOGNo
    • LENS COLORClear
    • INDOOR/OUTDOORIndoor
    • FRAME STYLEFull Frame
    • ANTI-SCRATCHYes
    • APPLICATIONSManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical, D
    • FRAME COLORBlack
    • LENS CONSTRUCTIONPolycarbonate
    • PRICE PEREach

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.