Mobile Maintenance & Work Center Carts

Mobile Maintenance & Work Center Carts

New and Improved!


Industrial Strength Plastic 2 Shelf Maintenance and Utility Carts Securely Store and Transport Tools and Materials to Worksite.

Rugged industrial strength plastic stock and utility cart has steel locking doors and sides with steel pegboard at both ends for secure storage and organization. Cable management opening on back allows cart to be used as a mobile charging station for rechargeable tools. Pegboard end panel prevents heat build-up from electronics. Steel enclosure secures valuables with 2 point locking mechanism that captures and locks both doors. Locking chrome door handle includes 2 keys. Perforated end panels serve as a pegboard with handy organization hooks (sold separately). Virtually maintenance free and perfect for industrial, commercial or office applications. Easy-to-clean structural plastic cart won't rust, dent, peel, or chip. Cart features deep, leak-proof shelf trays or flat shelf options with 2 swivel and 2 rigid non-marking 5" casters or 8" pneumatic wheels. Comfort grip push handle provides effortless steering.

Cart Features:
  • Molded-in tablet holder
  • Drill/Cup holder
  • Storage tray
  • (4) Tool holders
  • (2) Tool/Bag hooks on left and right ends of the handle

Support legs offer 4" spaced slots on each side of the legs to hold specialized accessories for increased productivity. Choose from hooks, spool holders/utility bins, ladder holders, and power strips (sold separately) - all designed to improve cart functionality. 500 lbs. capacity; 250 lbs. capacity per shelf evenly distributed, 3-shelf carts not to exceed the overall cart capacity. Easy assembly.


DIA."
  • DIA."
TYPE
  • TYPE
COMPARE DIMENSIONS SHELF DIMENSIONS WHEEL 30 PC. PEG HOOK SET
CART TYPE L" W" H" SHELF STYLE SHELF LENGTH SHELF DEPTH DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
52.87.253.202, 70.132.60.133:27