Federal Signal 350WBX-120 120VAC, Hazardous Location Horn, Weatherproof Backbox

Rollover image to zoom in

Click image to enlarge

Federal Signal 350WBX-120 120VAC, Hazardous Location Horn, Weatherproof Backbox

Item #: WBB171191

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Federal Signal 350WBX-120 120VAC, Hazardous Location Horn, Weatherproof Backbox

Model 350WBX (AC current) Vibratone® horn produces sound by the electro-mechanical vibration of a stainless steel diaphragm. The horn mechanism with diaphragm is attached to the grille. The water- and dust-tight backbox is ideal for indoor or outdoor use. The Model 350WBX is available in 120 or 240VAC for 50/60Hz. Its sound output level is 100dBa nominal at ten feet (110dBa @ 1 meter). This hazardous location horn accommodates surface, flush or semi-flush mounting on walls, panels, and in cabinets. The Model 350WBX features a die-cast zinc housing with a corrosion-resistant polyurethane finish. The rugged outer grille resists vandalism without reducing sound output. The 350WBX is fused and utilizes a terminal block connection. The 350WBX is approved for Class I, Division 2, Groups A, B, C and D; Class II, Division 2, Groups F and G; and Class III. Capable of producing coded blasts or sustained tones, Federal Signal's Vibratone horns are excellent for general alarm, start/dismissal, coded paging and process control signaling in areas where their sound output exceeds ambient noise levels. Compact size and a variety of installation options make them ideal for institutional use. UL and cUL Listed, CSA Certified. 5 Year Limited Warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES6 (15.24 cm)
    • DEPTH INCHES3-2/3 (9.31 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • MANUFACTURERS PART NUMBER350WBX-120
    • MOUNT TYPESurface (Hazardous)
    • OPERATING CURRENT0.18
    • OPERATING TEMPERATURE-65F to 150F
    • PACKAGE QUANTITY1
    • VOLTAGE120
    • WEIGHT LBS.2.7 (1.23 kg)
    • BRANDFederal Signal
    • DECIBELS100
    • LED COLORSGray
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result