x

Take 15% off your entire order!

Offer applied at checkout

Steel Post Protectors

Steel Post Protectors

Steel Post Protectors Provide Pallet Rack Protection and Personnel Safety For Multiple Working Environments Including Warehouses, Distribution Centers, Commercial Properties, and more.

These post protectors serve as a pallet rack guard and are designed to absorb accidental impact caused by forklifts, hi-lows, and other equipment to help minimize repair costs and injury claims. The guards are made of heavy gauge steel for added strength and support in harsh working conditions. The durable powder coat finish ensures rust, oxidation, and corrosion resistance in wet or moist environments. Includes four pre-drilled 9/16" mount holes that support floor anchoring for easy installation. Guards support rack posts up to 4"W. Colors are Black, Blue, Green, Orange, and Yellow. Thickness options are 1/4", 3/8", and 1/2". Available heights are 12", 18", and 24". Base plates measure 7-1/2"L x 6"W. Dimensions vary per model.