Portable High Visibility Safety Barricade

Portable High Visibility Safety Barricade

Traffic Safety Barricades Are Easy To Store And Set Up To Help Direct Traffic Or Limit Access Indoors Or Outdoors.

Traffic barricades include strong A-frame polyethylene legs that withstand repeated impact. A-frame legs accept mount flashing lights (lights sold separately). Beams include high visibility reflective engineer grade sheets on both sides. Easy to set up and take down, lay flat to store and to transport. Economy Barricades include 40 H x 28-3/5 W legs. Includes 6'L x 8-1/8 W x 3/4 thick plastic Type III boards. Legs also accept plastic I-Beam boards that measure 7-1/2 W x 1-1/8" thick and wood boards that measure 7-1/2 W x 1-1/2 thick (not included). Premium Barricades include 42 H x 28 W legs. Includes heavy barrier boards that weigh 1 lb. The unique I-Beam design assures extra rigidity and protects the reflective sheeting. Barricade legs can be internally ballasted with sand for added stabilization. Safety barricades meet MUTC standards. Available with 1 or 2 panels.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE LEGS PANEL PRICE EACH
TYPE DESCRIPTION H" W" QTY. W" L" IMAGE MODEL QTY 1-3 4+
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
35.173.57.84, 70.132.60.137:27