Procedure And Exam Light Fixtures

Procedure And Exam Light Fixtures

Procedure And Exam Light Fixtures Are Used For Doctors, Hospitals, Dentists And More.

Procedure and exam light fixtures are used for a variety of health care procedures. Light heads are angle-adjustable for easy positioning. Halux® 50 Lights feature an optically-advanced 50W infared coated halogen-xenon bulb with a 3,000 hour life and 3400K color temperature. Halux® 35/2 Lights offer a combination of flood and spot lighting for a variety of applications. Max™ 35 Lights feature a gooseneck body that provides a 50” reach and the correct 90° positioning to meet physician requirements. MT 20 Lights are an used choice for a cost-effective exam light, featuring a 3” compact exam light head and easily-adjustable gooseneck. Lights are 120V. 3 Year Limited Warranty.


MANUFACTURER PART #
  • MANUFACTURER PART #
WATTS
  • WATTS
LAMP TYPE
  • LAMP TYPE
COMPARE
BRAND MANUFACTURER PART # WATTS VOLTS LAMP TYPE IMAGE MODEL QTY PRICE
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
54.80.87.166:62