Medical Clipboards

Medical Clipboards

Medical Clipboards Keep Patient Records Organized and Up-to-Date for Medical and Laboratory Environments.

Clipboards available in several styles including chart holder, overbed, standard, overbed covered clipboards, and standard covered. Made of aluminum and or poly, they are durable enough for medical areas and constant reference. The thick tripolymer material and size hold most forms and reports securely.

  • Page capacities are 50 or 100 sheets
  • Available colors are aluminum, beige, blue, burgundy, forest green, and red
  • Widths are 9" or 10"
  • Heights range from 12-1/4" to 13-7/8"
  • Some models have a plated clip that opens to a full 1-1/2" to hold up to 50 sheets or forms



DESCRIPTION
  • DESCRIPTION
W"
  • W"
H"
  • H"
CONSTRUCTION
  • CONSTRUCTION
CAPACITY
  • CAPACITY
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION W" H" CONSTRUCTION CAPACITY COLOR IMAGE MODEL QTY PRICE
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
34.228.115.216, 70.132.60.133:26