Medical Binders

Medical Binders

Medical Binders are used for Records Keeping and more for Healthcare Facilities, Doctor Offices, Hospitals and more.

Medical binders have flexible strength and a patented "twin-hinge" ring system for easy operation and access to contents. The antimicrobial binder has a silver-base antimicrobial agent that helps fight against mold odors and stains. Available types are Antimicrobial Binder, Med Book Binder, Molded Ring Binder, and Treatment Book Binder. Side open or Top Open styles available.

  • Heavy gauge molded tri-polymer binders will bend but not break
  • Patented "twin-hinge" ring system provides unparalleled durability
  • Antimicrobial agent is added throughout the polymer and helps fight against mold odors and stains
  • Med Books and Treatment Books help record patient medications and treatments
  • Ring sizes are 1", 1-1/2", 2" and 2-1/2"
  • Colors are aqua, blue, burgundy, green, lilac, and mauve
  • Page capacities are 250, 300, 375, and 450 sheets


DESCRIPTION
  • DESCRIPTION
STYLE
  • STYLE
RING
  • RING
W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
CAPACITY
  • CAPACITY
COMPARE DIMENSIONS
DESCRIPTION STYLE RING W" D" H" COLOR CAPACITY IMAGE MODEL QTY PRICE
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
34.201.121.213, 64.252.151.138:27