Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Timber Tuff Safety Face Gear & Ear/Sound Protectors, TMW-09

Rollover image to zoom in

Click image to enlarge

Timber Tuff Safety Face Gear & Ear/Sound Protectors, TMW-09

Item #: WBB2187113

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 61.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Timber Tuff Safety Face Gear & Ear/Sound Protectors, TMW-09

Timber Tuff's TMW-09 Safety Face Gear and Ear-Sound Protectors is a must-have tool when working with logging equipment. This all-in-one protector provides protection for your head, face, and ears while cutting and felling trees. It is even designed with a nylon visor shield to keep dust and debris out. Built with comfortable material and adjustable to fit nearly any head size, making these the comfortable all-in-one protectors. The padded ear protectors are even adjustable for added comfort. This Timber Tuff Protector is ANSI approved and is proven to be safety that you can trust. The bright, highly visible color gives you added protection and safety while you're hard at work.
  • Provides protection for your head, face, and ears while cutting and felling trees
  • Designed with a nylon visor shield to keep dust and debris out
  • Built with comfort material and adjustable to fit nearly any head size to make these the comfortable all-around protectors
  • Padded ear protectors are even adjustable for added comfort
  • ANSI approved and proven to be safety you can trust
  • Bright, highly visible color for added safety and protection
  • 1 year limited Manufacturer's parts warranty


Product Specifications

    • DESCRIPTIONSafety Face Gear and Ear/Sound Protectors
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • LIMITED WARRANTY1 Year
    • WEIGHT LBS2 (.91 kg)
    • NOISE REDUCTION RATE NRR--
    • BRANDTimber Tuff
    • SUSPENSION4 pt. Ratchet
    • HARD HAT STYLEFront Brim
    • HARD HAT ANSI CLASS--
    • VENTILATIONNo
    • HARD HAT ANSI TYPE1
    • MANUFACTURERS PART NUMBERTMW-09
    • COLORBlack/Green
    • CONSTRUCTIONPlastic, Nylon
    • TYPELogger Helmet

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.