Justrite Aerosol Can Flammable Safety Cabinet

Rollover image to zoom in

Click image to enlarge

Justrite Aerosol Can Flammable Safety Cabinet

Item #: WB603219

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,627.77 Save up to 30%
Price: $ 1,137.00
Product Information
Customer Review
Product Q&A
Justrite® Aerosol Can Safety Cabinet
This aerosol can safety cabinet meets or exceeds the NFPA code 30 and OSHA standards. Double-walled, 18 gauge all-welded steel design allows 1-1/2" insulating air space. Cabinet features 24-gauge galvanized steel roll-out shelves with "easy-glide" plastic rollers and stop guard protection. Shelves have twelve 2-3/4" dia. openings, accepting cans up to 10" tall, and are removable for easy cleaning. Capacity of 24 aerosol cans total. Manual close doors. Sure-Grip® EX recessed padlockable handle includes locking mechanism and 2 keys. Reflective trilingual warning label. Yellow powder coat finish. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES22 (55.88 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES23 (58.42 cm)
    • CAPACITY24 Aerosol Cans
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBER890500
    • OPENINGS2
    • SHELF TYPE2 Steel Roll-Out Drawers