Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3m™ Fire Barrier Caulk Cp 25 Wb+ 27 Fluid Ounces Cartridge - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

3m™ Fire Barrier Caulk Cp 25 Wb+ 27 Fluid Ounces Cartridge - Pkg Qty 6

Item #: WBB34736

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$52.95 each

Sold in packages of 6

Price: $317.70
Product Information
Customer Review
Product Q&A
3M™ Fire Barrier Caulk CP 25 WB+ 27 Fluid Ounces Cartridge

Designed for use as sealants to provide long lasting durability. Premium elastomeric latex caulk designed for use as one-part fire, smoke, noxious gas and water sealant for through-penetrations. Package quantity is 6 per case. Size is 27 fluid ounce cartridge.

Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTION3M™ Fire Barrier Caulk CP 25 WB+
    • PACKAGE QUANTITY6 per case
    • SIZE27 Fluid Ounces Cartridge
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.