Hand Clamp & C-Clamp

Hand Clamp & C-Clamp

Hand Clamp And C-Clamps Are Great For Use During Grounding And Bonding Applications.

Hand Clamp And C-Clamps are made from cast aluminum for long lasting durability. Hand Clamp and C-Clamps prevent sparks from static electricity generated by movement and flow of flammable liquids. Spring pressure and hardened stainless steel points ensure proper metal contact through paint and corrosion build up. Cables are 7x19 stranded steel. Insulated Cables have a safety orange jacket. Hand Clamp is designed specifically for bonding and grounding aircraft and refueling vehicles. Pleated steel jaws attach to landing gear, posts, ground rods and other curved unpainted surfaces to dissipate static electricity.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE
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
18.206.175.155, 70.132.59.140:27