Quick Connect Couplings
Connection Configuration
Type
Interchange
Max Operating PSI
Brand
Material
Price
Max Operating PSI
300 psi
CFM
34 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
67 CFM
Connection Configuration
1/4" Male NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
3/8" FNPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
34 CFM
Connection Configuration
1/4" NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
3/8" MNPT
Made in the USA
No
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
3/8" MNPT
Made in the USA
No
Max Operating PSI
300 psi
CFM
32 CFM
Connection Configuration
1/4" Male NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
3/8" FNPT
Made in the USA
No
Max Operating PSI
300 psi
CFM
35 CFM
Connection Configuration
1/4" NPT
Made in the USA
No
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
3/8" MNPT
Made in the USA
Yes
Max Operating PSI
300 psi
Connection Configuration
1/4" NPT
Made in the USA
Yes
Interchange
Industrial 1/4" body
Max Operating PSI
300 psi
CFM
32 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Max Operating PSI
300 psi
Connection Configuration
1/4" NPT
Made in the USA
Yes
Interchange
Industrial 1/4" body
Max Operating PSI
150 psi
Connection Configuration
1-1/4" Hose Barb
Made in the USA
No
Interchange
Crowfoot Chicago Coupler
Milton 713 M Style Industrial Coupler with Drag Guard 1/4" FNPT 10 Pack - Pkg Qty 10
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
67 CFM
Connection Configuration
3/8" FNPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
3/8" FNPT
Made in the USA
No
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
3/8" MNPT
Made in the USA
No
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
1/4" NPT
Made in the USA
No
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
3/8" FNPT
Made in the USA
No
Cejn® Hydraulic Flat Face Nipple (ISO 16028) 3/8" Body Size 1/2" Female NPT - Pkg Qty 5
Max Operating PSI
5801 psi
Connection Configuration
1/2 Female NPT
Interchange
ISO 16028 (3/8)
Nominal Flow Diameter
3/8 in
Max Operating PSI
300 psi
CFM
68 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
68 CFM
Connection Configuration
3/8" Hose Barb
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
67 CFM
Connection Configuration
3/8" FNPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" NPT
Made in the USA
Yes
Cejn® Pressure Eliminator Nipple Hydraulic Flat Face (ISO 16028) 3/8" Body Size 3/8" Female NPT
Max Operating PSI
5801 psi
Connection Configuration
3/8 Female NPT
Interchange
ISO 16028 (3/8)
Nominal Flow Diameter
3/8 in
Max Operating PSI
300 psi
CFM
40 CFM
Connection Configuration
1/4" NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
68 CFM
Connection Configuration
3/8" FNPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
67 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
Yes
Max Operating PSI
150 psi
Connection Configuration
3/8" Hose Barb
Made in the USA
No
Interchange
Crowfoot Chicago Coupler
Max Operating PSI
300 psi
Connection Configuration
Kit
Made in the USA
Yes
Interchange
Industrial 1/4" body
Max Operating PSI
300 psi
CFM
42 CFM
Connection Configuration
1/4" Male NPT
Made in the USA
Yes
Milton S-303TKIT, ColorFit Blue Coupler and Plug Kit, Automotive T Style, 3 Pieces
Max Operating PSI
300 psi
CFM
35 CFM
Connection Configuration
1/4" NPT
Made in the USA
No
Max Operating PSI
150 psi
Connection Configuration
1-1/4" Female NPT
Made in the USA
No
Interchange
Crowfoot Chicago Coupler
Max Operating PSI
300 psi
CFM
36 CFM
Connection Configuration
1/4" Male NPT
Made in the USA
No
Milton S-305MKIT, ColorFit Red Coupler and Plug Kit, Industrial M Style, 5 Pieces
Max Operating PSI
300 psi
CFM
35 CFM
Connection Configuration
1/4" NPT
Made in the USA
No
Max Operating PSI
300 psi
CFM
74 CFM
Connection Configuration
1/4" Female NPT
Made in the USA
No
Max Operating PSI
300 psi
CFM
68 CFM
Connection Configuration
1/4" Male NPT
Made in the USA
Yes
Max Operating PSI
300 psi
CFM
67 CFM
Connection Configuration
1/4" Male NPT
Made in the USA
Yes