x

Take 15% off your entire order!

Offer applied at checkout

1-Phase Rotary Screw Air Compressors

1-Phase Rotary Screw Air Compressors

EMAX® ERV0100001, 10HP Rotary Screw Compressor Tankless, 145 PSI, 45 CFM, 1PH 208/230V

Emax® Rotary Screw 10HP single phase, variable speed drive rotary screw air compressor offers a lot of functionality including a PLC that allows easy and intuitive scheduling and operation of the compressor. Equipped with state of the art screw airends and have precision-aligned back to back tapped roller bearings with close tolerances guarantee long life cycles and outstanding reliability. The air end is the most important part of your compressor, it is the heart of the machine that actually compresses the air. Emax® airends are good for 70,000 running hours as long as the unit is maintenance routinely and the correct oil is used. EMAX® Compressor Gives you a 10-year warranty on all their airends!

Features
  • 29CFM @ 100 PSI = max 145 PSI
  • Single Phase Power = 208/230V Single phase, variable speed drive
  • Drive-Tek™ Design = Reduces energy demand up to 33%
  • Variable Speed Soft Start Motor = Provides reduced energy demand and amp draw on start up
  • Spin-Tek™ Design = Unique easy access oil filters & air/oil separators, requires no tools to remove/install saving time and money
  • Precision Engineered Rotary Air End = Highly efficient design provides maximum discharge
  • Heavy Duty Sound Attenuated Cabinet = Provides lower decibel operation than a typical rotary screw
  • Designed for use with stationary air receiver, not included.
close
Sort by

In Stock

  • In Stock
  • Top Rated
  • Products A-Z
  • Products Z-A
  • Price High to Low
  • Price Low to High

View

In Stock, Quick Ship Items

Loading Products...

Loading Products...

Select 2 to 4 Items to Compare

  • X

  • X

  • X

  • X

  • X

  • Clear All

    You've selected the maximum number of items (4) to compare.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant