Arrow Modular Flow FRL Combinations

Arrow Modular Flow FRL Combinations

Arrow Modular Flow FRL Combinations Are Used For Pressure Regulation Applications.

Arrow Modular Flow FRL Combinations are made of Aluminum, Glass Filled Nylon, Metal with Sight, Poly, Zinc or Zinc with poly bowl to provide long lasting durability. Available styles include Lubricator, Filter/Regulator, FRL, Integral Filter/Regulator - w/float drain and t-handle or with gauge, MidFlow and Mini Regulator and more. NPTs range from 1/8" to 1". PSIs are 5-25, 150, 175, 200 and 250. Temperature ranges and other dimensions vary per model.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
NPT
  • NPT
PSI
  • PSI
RANGE °F
  • RANGE °F
COMPARE TEMPERATURE MANUFACTURERS
DESCRIPTION CONSTRUCTION NPT PSI RANGE °F PART# IMAGE MODEL QTY PRICE
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
34.207.152.62, 70.132.60.133:26