Aerospec Left Hand Clean Dishtables

Aerospec Left Hand Clean Dishtables

Conveniently Store Clean Dinnerware Next To Dishwashers By Adding These Stainless Steel Dishtables.

Tables are made using 14 gauge, type 304 stainless steel with 1-5/8" diameter x 16 gauge, 304 series stainless steel tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable impact-resistant white metal feet for uneven surfaces.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
COMPARE DIMENSIONS
DESCRIPTION L" W" STEEL GA. IMAGE MODEL QTY PRICE
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
54.146.206.127, 70.132.33.132:27