Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIDGID® 62747 KT-200 Pipe Thawer Kit w/(2) 25' Cables

RIDGID® 62747 KT-200 Pipe Thawer Kit w/(2) 25' Cables

Item #: WB806238

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,656.67 Save up to 4%
Price: $ 1,590.00
Product Information
Customer Review
Product Q&A
RIDGID® KT-200 Pipe Thawer Kit w/(2) 25' Cables

The KT-200 Pipe Thawing Units now provide continuous heating to quickly thaw 1/2″ to 1-1/2″ frozen metal pipes. With these lightweight, versatile units, there is no need to dig or tear apart walls. Simply attach the clamps to the metal pipe on each side of the frozen section and the pipe is thawed within minutes.

The KT-200 operates continuously without requiring any "cool-down" periods. There is no tripping of the unit or need to turn the unit off during the thawing process. Simply attach the cables to the pipe, turn the unit on, and let it do its job – continuously from start to finish. Weighing under 30lbs., this unit can be easily transported to the most difficult locations - such as attics. The KT-200 can be used on lengths of pipe between 4 and 150 feet. Operates on a standard 115V, 15 amp outlet and produce 300 amps of thawing power.

Product Specifications

    • AMPS15 Input, 300 Output
    • BRANDRIDGID®
    • MANUFACTURER PART NUMBER62747
    • WEIGHT LBS25 (11.36 kg)
    • SERIESKT-190
    • APPLICATIONPipe Thawing
    • VOLTAGE115
    • FOR USE WITH PIPE SIZE INCHES1/2 to 1-1/2 Diam.; 4 to 150 Feet Long
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • CABLES INCLUDED(2) 25' 1/0 Cables

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.