Speakman S-1590-AF Sentinel Mark II Shower Valve Combination W/Lever Handle

Rollover image to zoom in

Click image to enlarge

Speakman S-1590-AF Sentinel Mark II Shower Valve Combination W/Lever Handle

Item #: WBB1170478

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $963.72 Save up to 21%
Price: $ 765.00
Product Information
Customer Review
Product Q&A
Speakman S-1590-AF Sentinel Mark II Shower Valve Combination W/Lever Handle

Sentinel Mark II® Exposed Anti-scald Pressure Balanced showers feature a brass lever handle for easy activation. The S-1590 has an adjustable temperature limit stop. The valve body is solid brass and included spring check stops. Integral mounting lugs are concealed and the showers 1/2 copper tube inlets can be passed through the wall or dropped from the ceiling. The S-1590-AF is equipped with an 18 gauge stainless steel cover and soap dish. The S-1590-AF meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards.

Features:
  • 18 gauge stainless steel cover & soap dish
  • Chrome plated brass lever handle
  • 1/2 In. copper inlets
  • Concealed mounting lugs
  • Meets ASME A112.18.1/CSA B125.1 & ASSE 1016 standards

Product Specifications

    • BRANDSpeakman®
    • MANUFACTURERS PART NUMBERS-1590-AF
    • GALLONS PER MINUTE2.5 (9.46 l)
    • ADA COMPLIANTYes
    • COLOR FINISHStainless Steel
    • CONNECTION SIZE INCHES1/2 (1.27 cm)
    • CONNECTION TYPESweat
    • CONSTRUCTIONStainless Steel, Brass, Ceramic, Metal
    • DESCRIPTIONShower Valve Combination W/Lever Handle
    • HANDLE STYLELever
    • HEIGHT INCHES28-5/8 (72.71 cm)
    • INCLUDESAdjustable Temp Limit Stop & Showerhead
    • LENGTH INCHES28-5/8 (72.71 cm)
    • NUMBER OF JETS5
    • SERIESSentinel Mark II
    • SHAPERound
    • SPRAY PATTERN1
    • STYLECommercial
    • VALVE TYPEAnti-Scald Balanced Pressure
    • WIDTH INCHES11-3/4 (29.85 cm)
    • NUMBER OF FAUCET HANDLES1
    • LITERS PER MINUTE9.5
    • STEEL GAUGE18
    • SELF CLEANING NOZZLEYes
    • WATERSENSE CERTIFIEDNo
    • MULTI FUNCTIONNo
    • DRAIN INCLUDEDYes
    • NUMBER OF SHOWERHEADS1
    • FAUCET HOLES2