Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bilco® Non-Drainage Angle Frame K-3, Single Leaf, Aluminum, 30"L X 36"W- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

Bilco® Non-Drainage Angle Frame K-3, Single Leaf, Aluminum, 30"L X 36"W- Pkg Qty 1

Item #: WBB985906

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,302.95
Product Information
Customer Review
Product Q&A
Bilco® Non-Drainage Angle Frame K-3, Single Leaf, Aluminum, 30"L X 36"W

Generally for interior use or exterior applications where water or liquid infiltration into the access opening is not a concern. Type K floor access doors feature aluminum construction, 150 PSF reinforcing for pedestrian applications, and engineered lift assistance for easy one-hand operation. Available in a number of standard single leaf and double leaf (Type KD) sizes Cover reinforced for 150 PSF loading. Torsion rods counterbalance the cover for smooth, easy, one hand operation. Door opening measures 1'11-3/4" x 2'5-3/4"

Product Specifications

    • DOOR TYPEK
    • DOOR HEIGHT INCHES2-3/4 (6.99 cm)
    • DESCRIPTIONSingle Leaf Non-Drainage Angle Frame
    • TYPECommercial
    • DOOR WIDTH INCHES36 (91.44 cm)
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERK-3
    • OVERALL FRAME HEIGHT INCHES--
    • NUMBER OF LATCHES--
    • OVERALL FRAME WIDTH INCHES--
    • BRANDBilco®
    • LENGTH INCHES30 (76.2 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.