Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Recessed Fire Resistant Ceiling Door

Recessed Fire Resistant Ceiling Door

Recessed Fire Resistant Ceiling Doors Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

Recessed Fire Resistant Ceiling Doors are made with solid 16 gauge steel frames and 18 gauge steel doors for long lasting durability and dependability. Designed to provide access in a suspended drywall ceiling that is part of a fire rated floor-ceiling assembly. Recessed 1-1/12 inch to accommodate double thickness of wall board. The combination of steel and double thickness of drywall maintains the fire resistive qualities of the floor-ceiling assembly. Exposed, continuous piano hinge. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 12, 18, 22 and 24 inch widths and 12, 18, 24 and 30 inch heights.


W"
  • W"
H"
  • H"
LOCK TYPE
  • LOCK TYPE
NUMBER OF LATCHES
  • NUMBER OF LATCHES
WALL/CEILING OPENING
  • WALL/CEILING OPENING
DESCRIPTION
  • DESCRIPTION
COMPARE DOOR
BRAND W" H" LOCK TYPE NUMBER OF LATCHES WALL/CEILING OPENING DESCRIPTION MFG PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
3.80.32.33, 70.132.59.140:27