x

Take 15% off your entire order!

Offer applied at checkout

Light Duty Edge Protectors

Light Duty Edge Protectors

Light Duty Edge Protectors Stabilize Loads and Improve Stacking Strength when Shipping.

Light Duty Edge Protectors are made of sturdy fiberboard to stabilize strapped or stretch-wrapped loads. They provide additional support for double-stacking pallets in warehouses. Edge protectors also prevent loads from shifting. Thickness is .120". Widths and depths range from 2" to 3". Lengths range from 12" to 72". Convenient case packs save space. Sold in package quantities from 25 to 250.

To Purchase Light Duty Edge Protectors in Skid Quantities, click HERE.