Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

50G RANGE SHOWN

Drop-N-Tell Indicator, 5G Range, Very Sensitive Products- Package Qty 25 - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

Drop-N-Tell Indicator, 5G Range, Very Sensitive Products- Package Qty 25 - Pkg Qty 25

Item #: WBB664487

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 25

Price: $180.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Drop-N-Tell, 5G Range, Very Sensitive Products

Self stick detectors indicate shock damage to packages during shipment. Attach self stick detector and the included warning labels to package and bill of lading. The greater the G rating, the higher the force needed to activate. Use multiple indicators to protect all dimensions; length, width and depth. Non-Resettable indicators are used for items that require external shock damage monitoring. Packaged in quantities of 25.

Product Specifications

    • LENGTH INCHES2 (5.08 cm)
    • WIDTH INCHES7/8 (2.22 cm)
    • COLOR FINISHRed
    • BRANDGlobal Approved Vendor
    • DESCRIPTIONDrop-N-Tell
    • HEIGHT INCHES1/4 (.64 cm)
    • MANUFACTURERS PART NUMBERDTNR5G
    • PACKAGE QUANTITY25
    • TYPENon-Resettable
    • RANGE5G
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.