Take 15% off your entire order!

Offer applied at checkout

Newspaper Bags

Newspaper Bags

Newspaper Bags Protect Newspapers and Periodicals from the Elements During Delivery.

Available in High Density (HDPE) or extra clear Low Density (LDPE), these bags protect papers, magazines and promotional materials from rain, snow, and dirt. Newspaper bags are mounted on cardboard header for rapid loading. Includes printed suffocation warning on each bag. Available lengths are 15", 16", 19", and 21". Widths are 5-1/2" to 9-12". Sold in package quantities of 2,000.