Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Height Adjustable Table 70"W x 29"D x 27-46"H" - Winter Cherry- Foli Series

Rollover image to zoom in

Click image to enlarge

Global™ Height Adjustable Table 70"W x 29"D x 27-46"H" - Winter Cherry- Foli Series

Item #: WBB1959326

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,260.19 Save up to 32%
Price: $ 1,540.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ Foli Height Adjustable Table 70"W x 29"D x 27-46"H" with Winter Cherry Laminate Top

Electric height adjustment allows for easy movement from sitting to standing. SIT. STAND. MOVE. Throughout your work day. Foli offers a universal free-standing design and finish options to easily integrate with existing Global workstation configurations, becoming a natural part of your office space. Whether in a private or general office, touch-down space, collaborative area or home office, Foli supports a more active and healthy work style. Steel constructed leg tubing, feet and cross bar. Base standard in Silver.

Product Specifications

    • WIDTH INCHES70 (177.8 cm)
    • DEPTH INCHES29 (73.66 cm)
    • HEIGHT INCHES27 to 46
    • ASSEMBLYUnassembled
    • BRANDGlobal Furniture Group
    • DESCRIPTIONHeight Adjustable Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERFOLI3072-WCR
    • TOP COLORCherry
    • COLLECTIONFoli
    • CERTIFIED/APPROVEDGreenguard Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • HEIGHT ADJUSTABILITY TYPEElectric
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTYLifetime
    • TYPEAdjustable Height
    • TABLE TOP THICKNESS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
+
Item #: WB812248
Usually ships in 7-10 days
(1)
$785.00