Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules Big & Tall Drafting Stool with Armrest - Leather - Black

Rollover image to zoom in

Click image to enlarge

Hercules Big & Tall Drafting Stool with Armrest - Leather - Black

Item #: WBB1105793

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,070.50 Save up to 55%
Price: $ 485.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HERCULES Series Big & Tall Drafting Stool W/Arms & Extra WIDE Seat, Black LeatherSoft

This drafting chair has been tested to hold up to 400-pound. Not only will this chair hold the above average person, but it is amazingly comfortable. Chair will appeal for users of all heights and weights because of its comfort and sturdy construction. Chair has several adjustable functionalities so users can achieve their custom fit. The height adjustable arms are an added bonus to add to the appeal of this chair.

Features:
  • Big & Tall swivel office chair
  • 400 lb. weight capacity
  • 22" extra wide seat
  • 5" thick foam padded seat and back provides added comfort
  • Back tilt locks in any availble position
  • Back height adjustment
  • Bakc adjusts 3" up and down
  • Swivel control mechanism with asynchronous back tilt
  • Pneumatic seat height adjustment
  • Height adjustable polypropylene arms
  • Height adjustable chrome foot ring
  • Heavy duty black metal base
  • Dual wheel carpet casters
  • Black LeatherSoft upholstery
  • LeatherSoft is leather and polyurethane for added softness and durability
  • CA117 Fire Retardeant Foam

Product Specifications

    • WIDTH INCHES29-1/4 (74.3 cm)
    • DEPTH INCHES30-1/2 (77.47 cm)
    • HEIGHT INCHES45 - 50-1/2
    • ARM TYPEAdjustable
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES21 (53.34 cm)
    • BACK HEIGHT INCHES24-1/2 (62.23 cm)
    • DESCRIPTIONBig and Tall Stool
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • SEAT WIDTH INCHES22 (55.88 cm)
    • SEAT DEPTH INCHES22 (55.88 cm)
    • SEAT CONSTRUCTIONSynthetic Leather
    • STYLEBig and Tall Stool
    • LIMITED WARRANTY5 Years
    • COLLECTIONHercules
    • ADJUSTMENT TYPE (TILT)Back
    • SEAT HEIGHT MINIMUM INCHES24 (60.96 cm)
    • SEAT COLORBlack
    • MANUFACTURERS PART NUMBERWL-735SYG-BK-LEA-AD-GG
    • SEAT HEIGHT MAXIMUM INCHES29 (73.66 cm)
    • WITH CASTERSYes
    • CAPACITY LBS400 (181.82 kg)
    • WITH FOOT RESTYes
    • SWIVEL SEATYes
    • BASE5 Legged
    • BACK TYPEHigh Back
    • HEIGHT ADJUSTMENT Pneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.