National Public Seating® - Full Stage Riser Sets

National Public Seating® - Full Stage Riser Sets

These Stage Riser Sets Include Three Levels Of Risers For Seated Or Standing Groups.

Made with 16 gauge steel framing and premium grade plywood core. Legs are made with 14 gauge tubular steel and outfitted with spring-loaded support brackets for quick setup and breakdown. Outfitted with installed ganging to easily connect units to create a large stage. Each set has three levels of 8”, 16” and 24” high. Choice of Hardboard surface or Carpeting in blue, green, gray or red. Straight Stage Sets include Guardrails. Purchase Pie Unit Sets with straight Stage Sets in corresponding width for maximum versatility. 10 Year Limited Warranty.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE
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
54.161.71.87:66