Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wood Stack Chair with 18" Seat Height- Pkg Qty 1

Wood Stack Chair with 18" Seat Height- Pkg Qty 1

Item #: WB277169

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $311.73 Save up to 47%
Qty Price
1-5 $175.95 ea.
6+ $165.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
CLASSROOM WOOD STACK CHAIRS
18"H Chair
Classroom wood stack chairs are ideal for schools and learning centers. Made of solid beechwood. Contoured back and waterfall seat enhance comfort. Legs are reinforced with front and rear supports for added strength. Legs include non-marring floor glides. Chairs stack up to 12 high for compact storage.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES19 (48.26 cm)
    • DEPTH INCHES18-1/4 (46.36 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHNatural
    • SEAT DEPTH INCHES16 (40.64 cm)
    • LEG TYPE4 Legged
    • MANUFACTURER PART NUMBERAD1100-NA
    • SEAT HEIGHT INCHES18 (45.72 cm)
    • DESCRIPTIONWood Stack Chair with 18" Seat Height
    • GLIDE TYPEFloor Glides
    • FRAME COLORNatural
    • TYPESeating
    • LIMITED WARRANTY12 Years
    • FRAME CONSTRUCTIONWood
    • COLLECTIONIntellect Wave
    • STACKABLEYes
    • ARM TYPEArmless
    • SEAT CONSTRUCTIONWood
    • PACKAGE QUANTITY1
    • BRANDKFI Seating
    • CAPACITY LBS250 (113.64 kg)
    • SEAT WIDTH INCHES16-1/4 (41.28 cm)
    • STYLEChildren's Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.