Mayline® Ranger® Steel Light Tables

Mayline® Ranger® Steel Light Tables

Steel Light Tables Make Tracing and Blueprint Drawing Easy.

Self-contained light box with translucent 1/8” acrylic diffuser panel,. Light box is made of ¼” clear glass and uses four 30W tubes. Drawing board is made of thermally fused birch wood grain low-pressure laminate with steel end cleats. Tables sit 37” above the floor and allows for tilt up to 50°. Maple frame with naturalist finish. Includes solid state full range dimming control. 120V. Available with Tool Drawer which comes with insert tray and lock with two keys. Perfect for storing art and drafting tools. Table is shipped knocked down to lower shipping costs. Available in Split-Top and Four Post varieties.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.198.119.26:46