Mayline® Ranger® Split Top Drawing Tables

Mayline® Ranger® Split Top Drawing Tables

Mayline® Ranger® Split Top Drawing Tables Offer Versatile Uses Allowing One Portion To Be Used As Desk While Other Portion Is Used As Drafting Table.

Mayline® Ranger® Split Top Drawing Tables are made of thermally fused birch wood grain low-pressure laminate with steel end cleats for long lasting durability. Tables sit 37" above floor and allows tilt up to 50°. Tool Drawer style includes insert tray and lock with two keys. Table shipped knocked down to lower shipping costs. Styles are Split-Top Drawing Table and Split-Top Drawing Table with Tool Drawer. Sizes are 60" W x 30" D x 37" H and 72" W x 30 D x 37" H. Color is Desert Sand Base with Birch Top.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.80.198.173:46