Mayline® Four-Post Drafting Table

Mayline® Four-Post Drafting Table

Wood Four-Post Drafting Table Features Manual Tilt Up to 50°.

Features attractive wood construction. Work surface is made of thermally fused birch low-pressure laminate with steel end cleats. Table stands 37" from the floor. Easy Assembly. Available unfinished, naturalist, or golden oak finish. Optional Tool Drawer is equipped with removable insert tray, and individual lock with two keys. Optional Shallow Plan Drawer is used to store papers and reference materials.

Use with Mobile Organizer Carts help keep your blueprints, artwork, or drawings organized. High impact plastic draws housed in sturdy metal cart. Cart is topped with a 14"W x 16"D low-pressure laminate top.


DESCRIPTION
  • DESCRIPTION
COMPARE DIMENSIONS
DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE
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
54.224.108.85:46