Formax Electric Paper Guillotine Cutter, 1.75"H Paper Cutter, 16.9" Cutting Length

Rollover image to zoom in

Click image to enlarge

Formax Electric Paper Guillotine Cutter, 1.75"H Paper Cutter, 16.9" Cutting Length

Item #: WBB1347655

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,625.58 Save up to 7%
Price: $ 4,286.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Formax Electric Paper Guillotine Cutter, 1.75"H Paper Cutter, 16.9" Cutting Length

The Formax Cut-True 22S Electric Paper Cutter offers precision cutting for paper stacks up to 16.9" wide. This semi-automatic cutter requires very little effort, thanks to its electronically-controlled two-button operation. Simply load a stack of paper, up to 1.75" high, secure with the geared clamp, and press the buttons to engage the hardened-steel Guillotine blade.Accurate cutting is easy with its spindle-guided back gauge with LED digital readout and calibrated scales. These features, combined with the LED Laser Line allow operators to make fine adjustments and see exactly where the blade will cut.The 22S doesn't sacrifce safety for accuracy. In fact, it features an electronically-controlled front safety cover, transparent rear cover, safety lock with key, blade lock, external blade depth adjustment, automatic blade return from any position, easy-to-use blade change safety tool, and a wooden paper push for safe alignment. The rugged metal stand is also included, providing a stable work surface.The Cut-True 22S is ideal for transforming brochures, invitations and more, with crisp, accurate cuts, and makes a welcome addition to print shops and in-plant finishing operations.

Standard Features

  • Guillotine cutter accurately cuts through paper stacks up to 1.75" high, up to 16.9" wide
  • Semi-automatic with electronically-controlled two-hand operation
  • LED Laser cut line for pinpoint accuracy
  • High-quality hardened steel blade
  • Spindle-guided back gauge with LED display
  • Main switch and safety lock with key
  • Electronically-controlled front safety guard
  • Transparent rear safety guard
  • Geared clamping system
  • Automatic blade return from every position
  • Calibrated scale for fine adjustments, in both inches and metric
  • Common paper sizes clearly marked
Included

  • Solid steel blade carrier
  • Adjustable blade guides
  • Blade depth adjustment from outside the machine
  • Easy blade change from front of machine
  • Wooden paper push for safe alignment
  • All-metal stand and tabletop feet included
  • Blade change safety tool included
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24-3/4 (62.87 cm)
    • DEPTH INCHES33 (83.82 cm)
    • HEIGHT INCHES46-3/4 (118.75 cm)
    • ASSEMBLYUnassembled
    • BRANDFormax®
    • CONSTRUCTIONMetal
    • DESCRIPTIONElectric Paper Guillotine Cutter with Stand
    • MANUFACTURERS PART NUMBERCut- True 22 S
    • SHEET CAPACITY375+
    • TYPEElectric Paper Cutter
    • LIMITED WARRANTY90 Days Parts
    • CERTIFIED/APPROVEDCE approved/UL Pending
    • CUTTING LENGTH16-8/9"