Luxor Mobile Flat Panel Cart with Shelf & Camera Mount

Rollover image to zoom in

Click image to enlarge

Luxor Mobile Flat Panel Cart with Shelf & Camera Mount

Item #: WBB1379235

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $619.23 Save up to 17%
Price: $ 516.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Luxor Mobile Flat Panel Cart with Shelf & Camera Mount

Features:

  • Designed for 32"- 60" flat panel TV
  • Weight capacity 100 lbs.
  • VESA compliance: 200 x 200mm, 200 x 400mm, 300 x 300mm, 400 x 400mm, 400 x 600mm
  • Seamless pipes with powder coat paint finish
  • Cable management through main column
  • All casters have locking brakes
  • Measures 32 3/4"W x 46 1/2 - 62 1/2"H (from floor to the top of the poles)
  • adjustable in 2" increments
  • Includes Locking mechanism (padlock sold separately)
  • top and bottom cable management holes
  • Accessory shelf: 19 5/8"W x 12½"D, (11 3/8 usable depth space)
  • Accessory shelf weight capacity: 25 lbs.
  • Camera Mount: 10"W x 5"D
  • Camera Mount shelf weight capacity: 10 lbs.

Product Specifications

    • WIDTH INCHES32-3/4 (83.19 cm)
    • DEPTH INCHES28-3/4 (73.03 cm)
    • HEIGHT INCHES62-1/2 (158.75 cm)
    • CAPACITY LBS100 (45.45 kg)
    • COLOR FINISHBlack
    • DESCRIPTIONAdjustable Mobile flat Panel Cart w/Shelf & Camera Mount
    • WEIGHT LBS100 (45.45 kg)
    • BRANDLuxor
    • FRAME CONSTRUCTIONSteel
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLifetime
    • LCD SIZE32" - 60"
    • ASSEMBLYUnassembled
    • STYLEFlat Panel Stand
    • WHEEL TYPELocking
    • MANUFACTURERS PART NUMBERFP2750
    • SHELF QUANTITY1
    • TYPEA/V Stands

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Excellent mobile TV Stand

Your review: Instructions were very clear and construction was easy. Seems to be a very sturdy unit that will serve us well.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed