HON® Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Mahogany - 38000 Series

Rollover image to zoom in

Click image to enlarge

HON® Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Mahogany - 38000 Series

Item #: WBB646749

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,835.11 Save up to 25%
Price: $ 1,375.00
Product Information
Customer Review
Product Q&A
Accessories
HON® 38000 Series Double Pedestal Desk, 60"W x 30"D x 29-1/2"H Mahogany

The popular 38000 Series from HON features a high-pressure laminate top with waterfall-shaped edges. This 60"W double pedestal desk can be used alone, or paired with a double pedestal credenza and stack-on hutch to create an executive workstation. Laminate color is Mahogany, paint color is Charcoal.

Features
  • A solid value from HON-America's metal desk leader
  • Best-in-class steel construction withstands heavy activity and frequent relocation
  • Includes two box drawers for supplies and two file drawers for documents
  • Curved, waterfall-shaped edge profile provides a comfortable typing surface
  • Pedestals feature Tru-Fit mitered drawer fronts that align precisely when closed


Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES29-1/2 (74.93 cm)
    • ASSEMBLYAssembled
    • BRANDHon®
    • DESCRIPTIONDouble Pedestal Desk
    • COLLECTION38000 Series
    • LIMITED WARRANTYLimited Lifetime
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • CERTIFIED/APPROVEDMeets ANSI/BIFMA
    • PEDESTAL TYPEBox/File
    • STYLEDouble Pedestal
    • FRAME CONSTRUCTIONSteel
    • WIRE MANAGEMENTYes
    • TOP COLORMahogany
    • PEDESTAL ORIENTATIONLeft and Right
    • MANUFACTURERS PART NUMBERHON38155NS
    • FRAME COLORBlack
    • TYPESteel Desk

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice Quality Desk

Your review: We've got no complaints on this one desk, and plan to buy the exact same ones when we furnish a new office that is currently under construction! It feels really well-made.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!